Motion
YB16-1/2

BOSTON GEAR
YB16-1/2

Spur Gear, 16 DP, 20 PA, 16 Teeth, Steel
Mi Item #00371635
MFR #YB16-1/2
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YB16-1/2

Spur Gear, 16 DP, 20 PA, 16 Teeth, Steel
Mi Item #00371635
MFR #YB16-1/2

Mfr description
YB16 1/2 GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.93/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    3/4 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1-1/8 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1 in
  • Pressure Angle
    20 °
  • Weight
    0.22 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46144
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711461440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)