Motion
YA12
External Tooth Spur Gear - 20 DP, 20 ° PA, 12 Teeth, 0.5000 in Face, 5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00371638
MFR #YA12
Price$62.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 12 Teeth, 0.5000 in Face, 5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00371638
MFR #YA12

Mfr description
YA12 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.93/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    0.9400 in
  • Hub Diameter
    0.46 in
  • Hub Projection
    0.44 in
  • Outside Diameter
    0.7 in
  • Overall Width
    0.94 in
  • Pitch
    20 in
  • Pitch Diameter
    0.6000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #10-32
  • Weight
    0.04 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09892
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711098929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)