Motion
YSS2014

BROWNING
YSS2014

External Tooth Spur Gear - 20 DP, 20 PA, 14 Teeth, 0.5000 in Face, 0.3125 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371642
MFR #YSS2014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSS2014

External Tooth Spur Gear - 20 DP, 20 PA, 14 Teeth, 0.5000 in Face, 0.3125 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371642
MFR #YSS2014

Mfr description
YSS2014 20 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Bushing Bore Diameter
    0.3125 to 0.3750
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    0.5625 in
  • Hub Projection
    0.4375 in
  • Outside Diameter
    0.8000 in
  • Overall Width
    0.9375 in
  • Pitch Diameter
    0.7000 in
  • Pressure Angle
    20
  • Weight
    9.99 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Construction
    Plain
  • Hub Type
    B Hub
  • Manufacturer Catalog Number
    1218197
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289145720
  • Material
    Steel
  • Number Of Teeth
    14
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)