Motion
YA24
Spur Gear, 20 DP, 20 PA, 24 Teeth, Steel
MI ITEM #00371656
MFR #YA24
Your Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 20 DP, 20 PA, 24 Teeth, Steel
MI ITEM #00371656
MFR #YA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.92/each(List $82.97)

Overview

Mfr description
YA24 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    1/2 in
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/2 in
  • Outside Diameter
    1.3 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1.2 in
  • Hub Diameter
    0.92 in
  • Gear Construction
    Plain
  • Overall Width
    0.94 in
  • Hub Projection
    0.44 in
  • Manufacturer Catalog Number
    09914
  • Manufacturer Catalog
  • UPC_NO
    781711099148
  • Weight
    0.23 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text