Motion
TS2024
External Tooth Spur Gear - 20 DP, 20 ° PA, 24 Teeth, 0.5000 in Face, 1/2 to 9/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371658
MFR #TS2024
Price$53.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 24 Teeth, 0.5000 in Face, 1/2 to 9/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371658
MFR #TS2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.05/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 9/16 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    1.0625 in
  • Hub Projection
    7/16 in
  • Outside Diameter
    1.3 in
  • Overall Width
    0.688 in
  • Pitch Diameter
    1.2000 in
  • Pressure Angle
    20 °
  • Weight
    0.22 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263557
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263557

Overview

Mfr description
TS2024 GEAR SPUR 20 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text