Motion
TS2060
External Tooth Spur Gear - 20 DP, 20 ° PA, 60 Teeth, 0.5000 in Face, 1/2 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371681
MFR #TS2060
Price$91.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 60 Teeth, 0.5000 in Face, 1/2 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371681
MFR #TS2060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.04/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1-5/16 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    2.1250 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    3.1 in
  • Overall Width
    3/4 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    1.45 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263656
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263656

Overview

Mfr description
TS2060 20 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text