Motion
YA90
External Tooth Spur Gear - 20 DP, 20 ° PA, 90 Teeth, 0.5000 in Face, 5/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371688
MFR #YA90
Price$192.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 90 Teeth, 0.5000 in Face, 5/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371688
MFR #YA90

Mfr description
YA90 C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.49/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1250 in
  • Hub Diameter
    1.38 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    4.6 in
  • Overall Width
    1.12 in
  • Pitch
    20 in
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    20 °
  • Weight
    1.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10558
  • Material
    Cast Iron
  • Number Of Teeth
    90
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711105580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)