Motion
YA200
External Tooth Spur Gear - 20 DP, 20 ° PA, 200 Teeth, 0.5000 in Face, 5/8 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00371698
MFR #YA200
Price$1,014.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 200 Teeth, 0.5000 in Face, 5/8 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00371698
MFR #YA200

Mfr description
YA200 C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.90/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    1.7500 in | 44.45 mm
  • Hub Projection
    0.7500 in | 19.05 mm
  • Outside Diameter
    10.1000 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain Bore
  • Gear Construction
    Solid
  • Gear Type
    Spur Gear
  • Material
    Cast Iron
  • Number Of Teeth
    200
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711105702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)