Motion
YB14
Spur Gear, 16 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00371703
MFR #YB14
Your Price$77.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00371703
MFR #YB14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$77.96/each(List $79.41)

Overview

Mfr description
YB14 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20 °
  • Face Width
    3/4 in
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    7/8 in
  • Hub Diameter
    0.69 in
  • Gear Construction
    Plain
  • Overall Width
    1-1/4 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    09918
  • Manufacturer Catalog
  • UPC_NO
    781711099186
  • Weight
    0.14 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text