Motion
TS1614
External Tooth Spur Gear - 16 DP, 20 ° PA, 14 Teeth, 0.7500 in Face, 3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00371705
MFR #TS1614
Price$29.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 14 Teeth, 0.7500 in Face, 3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00371705
MFR #TS1614

Mfr description
TS1614 GEAR SPUR 20 DEG STEEL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.89/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Hub Diameter
    0.6875 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    0.8750 in
  • Pressure Angle
    20 °
  • Weight
    0.14 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263274
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)