Motion
YB15
External Tooth Spur Gear - 16 DP, 20 ° PA, 15 Teeth, 0.7500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371706
MFR #YB15
Price$73.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 15 Teeth, 0.7500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371706
MFR #YB15

Mfr description
YB15 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.06/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.063 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    0.9375 in
  • Pressure Angle
    20 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09920
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)