Motion
YSS1615

BROWNING
YSS1615

External Tooth Spur Gear - 16 DP, 20 PA, 15 Teeth, 0.7500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371707
MFR #YSS1615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSS1615

External Tooth Spur Gear - 16 DP, 20 PA, 15 Teeth, 0.7500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371707
MFR #YSS1615

Mfr description
YSS1615 20 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Bushing Bore Diameter
    0.3750 to 0.5000
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Hub Diameter
    0.7500 in
  • Hub Projection
    0.5000 in
  • Outside Diameter
    1.0600 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    0.9380 in
  • Pressure Angle
    20
  • Weight
    2.82 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Construction
    Plain
  • Hub Type
    B Hub
  • Manufacturer Catalog Number
    1218403
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289275984
  • Material
    Steel
  • Number Of Teeth
    15
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)