Motion
YB28
External Tooth Spur Gear - 16 DP, 20 ° PA, 28 Teeth, 0.7500 in Face, 5/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371721
MFR #YB28
Price$80.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 28 Teeth, 0.7500 in Face, 5/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371721
MFR #YB28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.10/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.45 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1-7/8 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °
  • Weight
    0.75 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09930
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099308

Overview

Mfr description
YB28 STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text