Motion
TS1628
External Tooth Spur Gear - 16 DP, 20 ° PA, 28 Teeth, 0.7500 in Face, 5/8 to 7/8 in Bore, Reboreable, Material: Steel
MI ITEM #00371723
MFR #TS1628
Price$74.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 28 Teeth, 0.7500 in Face, 5/8 to 7/8 in Bore, Reboreable, Material: Steel
MI ITEM #00371723
MFR #TS1628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.75/each

Specifications

Dimensions

  • Bore Diameter
    5/8 to 7/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Hub Diameter
    1.5000 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.875 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °
  • Weight
    0.65 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263366
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263366

Overview

Mfr description
TS1628 20 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text