Motion
TS1632
External Tooth Spur Gear - 16 DP, 20 ° Pressure Angle, 3/4 in Face, 32 Teeth, 2-1/8 in Outside Diameter, Rough Stock, 5/8 to 1 in Bore, Hub with No Screw, Steel Material
MI ITEM #00371729
MFR #TS1632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° Pressure Angle, 3/4 in Face, 32 Teeth, 2-1/8 in Outside Diameter, Rough Stock, 5/8 to 1 in Bore, Hub with No Screw, Steel Material
MI ITEM #00371729
MFR #TS1632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/8 to 1 in
  • Diametral Pitch
    16
  • Face Width
    3/4 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    2-1/8 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    2 in
  • Pressure Angle
    20 °
  • Weight
    0.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    32
  • Standards Met
    ANSI Standard B15.1

Overview

Mfr description
TS1632 GEAR SPUR 20 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text