Motion
YB48A
External Tooth Spur Gear - 16 DP, 20 ° PA, 48 Teeth, 0.7500 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371738
MFR #YB48A
Price$166.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 48 Teeth, 0.7500 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371738
MFR #YB48A

Mfr description
YB48A STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.93/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.3700 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    3-1/8 in
  • Overall Width
    1.37 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    1.30 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10572
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711105726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)