Motion
YB64A
External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00371747
MFR #YB64A
Price$175.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00371747
MFR #YB64A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.54/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.3750 in
  • Hub Diameter
    2.88 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    4-1/8 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    4.04 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10578
  • Material
    Steel
  • Number Of Teeth
    64
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711105788

Overview

Mfr description
YB64A STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text