Motion
TS1664
External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.7500 in Face, 3/4 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00371750
MFR #TS1664
Price$122.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.7500 in Face, 3/4 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00371750
MFR #TS1664

Mfr description
TS1664 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.26/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Hub Diameter
    2.7500 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    4.125 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    3.74 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263441
  • Material
    Steel
  • Number Of Teeth
    64
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)