Motion
YB96
Spur Gear, 16 DP, 20 PA, 96 Teeth, Cast Iron
MI ITEM #00371757
MFR #YB96
Your Price$262.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 20 PA, 96 Teeth, Cast Iron
MI ITEM #00371757
MFR #YB96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.58/each(List $301.97)

Overview

Mfr description
YB96 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20 °
  • Face Width
    3/4 in
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/4 in
  • Outside Diameter
    6-1/8 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    6 in
  • Hub Diameter
    1-3/4 in
  • Gear Construction
    Spoked
  • Overall Width
    1-1/2 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    10584
  • Manufacturer Catalog
  • UPC_NO
    781711105849
  • Weight
    3.20 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text