Motion
YB128
External Tooth Spur Gear - 16 DP, 20 ° PA, 128 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371761
MFR #YB128
Price$427.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 128 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371761
MFR #YB128

Mfr description
YB128 C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.69/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    8-1/8 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    20 °
  • Weight
    4.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10588
  • Material
    Cast Iron
  • Number Of Teeth
    128
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711105887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)