Motion
YB144
Spur Gear, 16 DP, 20 PA, 144 Teeth, Cast Iron
MI ITEM #00371762
MFR #YB144
List Price$608.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 20 PA, 144 Teeth, Cast Iron
MI ITEM #00371762
MFR #YB144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.43/each for your price

Overview

Mfr description
YB144 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20 °
  • Face Width
    3/4 in
  • Number Of Teeth
    144
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/4 in
  • Outside Diameter
    9-1/8 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    9 in
  • Hub Diameter
    2 in
  • Gear Construction
    Spoked
  • Overall Width
    1-1/2 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    10590
  • Manufacturer Catalog
  • UPC_NO
    781711105900
  • Weight
    5.25 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought