Motion
YB160
External Tooth Spur Gear - 16 DP, 20 ° PA, 160 Teeth, 0.7500 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371763
MFR #YB160
Price$570.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 160 Teeth, 0.7500 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371763
MFR #YB160

Mfr description
YB160 C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.88/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    10-1/8 in
  • Overall Width
    1-1/2 in
  • Pitch
    16 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °
  • Weight
    5.80 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10592
  • Material
    Cast Iron
  • Number Of Teeth
    160
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711105924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)