Motion
YD14
External Tooth Spur Gear - 12 DP, 20 ° PA, 14 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371787
MFR #YD14
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 14 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371787
MFR #YD14

Mfr description
YD14 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    0.92 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.334 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.1670 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    0.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09944
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711099445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)