Motion
YD16
External Tooth Spur Gear - 12 DP, 20 ° PA, 16 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371793
MFR #YD16
Price$83.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 16 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371793
MFR #YD16

Mfr description
YD16 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.67/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.07 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    1-1/2 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.3330 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    0.35 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09948
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)