Motion
YD18
External Tooth Spur Gear - 12 DP, 20 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
Mi Item #00371796
MFR #YD18
Price$109.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
Mi Item #00371796
MFR #YD18

Mfr description
YD18 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.49/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.24 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    1.667 in
  • Overall Width
    1.62 in
  • Pitch
    12 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.55 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09950
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711099506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)