Motion
YD20
External Tooth Spur Gear - 12 DP, 20 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00371799
MFR #YD20
Price$92.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00371799
MFR #YD20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.24/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.32 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    1.834 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.6670 in
  • Pressure Angle
    20 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09952
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099520

Overview

Mfr description
YD20 STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text