Motion
TS1230
External Tooth Spur Gear - 12 DP, 20 ° PA, 30 Teeth, 1.0000 in Face, 3/4 to 1-5/16 in Bore, Reboreable, Material: Steel
Mi Item #00371814
MFR #TS1230
Price$97.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 30 Teeth, 1.0000 in Face, 3/4 to 1-5/16 in Bore, Reboreable, Material: Steel
Mi Item #00371814
MFR #TS1230

Mfr description
TS1230 20 SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.73/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-5/16 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    2.1563 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    2.667 in
  • Overall Width
    1-5/8 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Weight
    1.83 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263199
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)