Motion
TS1236
External Tooth Spur Gear - 12 DP, 20 ° PA, 36 Teeth, 1.0000 in Face, 3/4 to 1-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00371818
MFR #TS1236
Price$106.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 36 Teeth, 1.0000 in Face, 3/4 to 1-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00371818
MFR #TS1236

Mfr description
TS1236 GEAR SPUR 20 DEG STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.46/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-3/8 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    3.167 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    2.98 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263205
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)