Motion
YD54A
External Tooth Spur Gear - 12 DP, 20 ° PA, 54 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371825
MFR #YD54A
Price$226.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 54 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371825
MFR #YD54A

Mfr description
YD54A STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.81/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    3.38 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4.667 in
  • Overall Width
    1.88 in
  • Pitch
    12 in
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    20 °
  • Weight
    3.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10602
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711106020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)