Motion
TS1254
External Tooth Spur Gear - 12 DP, 20 ° PA, 54 Teeth, 1.0000 in Face, 7/8 to 2-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00371827
MFR #TS1254
Price$128.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 54 Teeth, 1.0000 in Face, 7/8 to 2-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00371827
MFR #TS1254

Mfr description
TS1254 GEAR SPUR 20 DEG STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.54/each

Specifications

Dimensions

  • Bore Diameter
    7/8 to 2-1/8 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    3.5000 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4.666 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    20 °
  • Weight
    6.57 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263236
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)