Motion
YD21-7/8

BOSTON GEAR
YD21-7/8

Spur Gear, 12 DP, 20 PA, 21 Teeth, Steel
MI ITEM #00371831
MFR #YD21-7/8
Your Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YD21-7/8

Spur Gear, 12 DP, 20 PA, 21 Teeth, Steel
MI ITEM #00371831
MFR #YD21-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.02/each(List $156.43)

Overview

Mfr description
YD21 X 7/8 SPUR GEAR

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1 in
  • Number Of Teeth
    21
  • Bore Type
    Finished
  • Bore Diameter
    7/8 in
  • Outside Diameter
    1.917 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    1.4 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    1.62 in
  • Hub Projection
    0.62 in
  • Manufacturer Catalog Number
    46166
  • Manufacturer Catalog
  • UPC_NO
    781711461662
  • Weight
    0.75 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought