Motion
TC1284
External Tooth Spur Gear - 12 DP, 20 ° PA, 84 Teeth, 1.0000 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371836
MFR #TC1284
Price$244.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 84 Teeth, 1.0000 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371836
MFR #TC1284

Mfr description
TC1284 GEAR SPUR 20 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.29/each

Specifications

Dimensions

  • Bore Diameter
    7/8 to 1-7/16 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    7.166 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    7.0000 in
  • Pressure Angle
    20 °
  • Weight
    5.90 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950293899
  • Material
    Cast Iron
  • Number Of Teeth
    84
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950293899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)