Motion
TC1296
External Tooth Spur Gear - 12 DP, 20 ° PA, 96 Teeth, 1 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00371840
MFR #TC1296
Your Price$279.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 96 Teeth, 1 in Face, 7/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00371840
MFR #TC1296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.98/each(List $325.78)

Overview

Mfr description
TC1296 GEAR SPUR 20 DEG CAST

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1 in
  • Number Of Teeth
    96
  • Bore Type
    Reboreable
  • Bore Diameter
    7/8 to 1-7/16 in
  • Outside Diameter
    8.166 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    8 in
  • Hub Diameter
    2.5 in
  • Gear Construction
    Spoked
  • Overall Width
    1-7/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950293905
  • UPC_NO
    697950293905
  • Weight
    7.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text