Motion
YD108
Spur Gear, 12 DP, 20 PA, 108 Teeth, Cast Iron
MI ITEM #00371841
MFR #YD108
Your Price$455.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 12 DP, 20 PA, 108 Teeth, Cast Iron
MI ITEM #00371841
MFR #YD108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$455.22/each(List $523.51)

Overview

Mfr description
YD108 C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1.0000 in
  • Number Of Teeth
    108
  • Bore Diameter
    0.8750 in
  • Material
    Cast Iron
  • Pitch Diameter
    9.0000 in
  • Manufacturer Upc Number
    781711106143
  • UPC_NO
    781711106143
  • Weight
    7.80 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text