Motion
YD120
Spur Gear, 12 DP, 20 PA, 120 Teeth, Cast Iron
MI ITEM #00371842
MFR #YD120
Your Price$466.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 12 DP, 20 PA, 120 Teeth, Cast Iron
MI ITEM #00371842
MFR #YD120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$466.05/each(List $559.26)

Overview

Mfr description
YD120 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1 in
  • Number Of Teeth
    120
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Outside Diameter
    10.166 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    10 in
  • Hub Diameter
    2-1/2 in
  • Gear Construction
    Spoked
  • Overall Width
    1.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    10616
  • Manufacturer Catalog
  • UPC_NO
    781711106167
  • Weight
    8.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought