Motion
YD144
External Tooth Spur Gear - 12 DP, 20 ° PA, 144 Teeth, 1.0000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371845
MFR #YD144
Price$795.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 144 Teeth, 1.0000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371845
MFR #YD144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$795.07/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Outside Diameter
    12.166 in
  • Overall Width
    2 in
  • Pitch
    12 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    20 °
  • Weight
    10.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10620
  • Material
    Cast Iron
  • Number Of Teeth
    144
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711106204

Overview

Mfr description
YD144 C. I. SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text