Motion
TC12144
External Tooth Spur Gear - 12 DP, 20 ° PA, 144 Teeth, 1.0000 in Face, 1 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371847
MFR #TC12144
Price$410.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 144 Teeth, 1.0000 in Face, 1 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371847
MFR #TC12144

Mfr description
TC12144 GEAR SPUR 20 DEG CAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.57/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-11/16 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    2.75 in
  • Hub Projection
    1 in
  • Outside Diameter
    12.166 in
  • Overall Width
    2 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    20 °
  • Weight
    10.30 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950293882
  • Material
    Cast Iron
  • Number Of Teeth
    144
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950293882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)