Motion
YD216
Spur Gear, 12 DP, 20 PA, 216 Teeth, Cast Iron
MI ITEM #00371852
MFR #YD216
List Price$1,878.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 12 DP, 20 PA, 216 Teeth, Cast Iron
MI ITEM #00371852
MFR #YD216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,878.88/each for your price

Overview

Mfr description
YD216 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1 in
  • Number Of Teeth
    216
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Outside Diameter
    18.166 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    18 in
  • Hub Diameter
    2-3/4 in
  • Gear Construction
    Spoked
  • Overall Width
    2 in
  • Hub Projection
    1 in
  • Manufacturer Catalog Number
    10626
  • Manufacturer Catalog
  • UPC_NO
    781711106266
  • Weight
    16.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text