Motion
YF12
Spur Gear, 10 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00371864
MFR #YF12
Your Price$88.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00371864
MFR #YF12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.07/each(List $90.14)

Overview

Mfr description
YF12 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/8 in
  • Outside Diameter
    1.4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1.2 in
  • Hub Diameter
    0.92 in
  • Gear Construction
    Plain
  • Overall Width
    1.87 in
  • Hub Projection
    0.62 in
  • Manufacturer Catalog Number
    09963
  • Manufacturer Catalog
  • UPC_NO
    781711099629
  • Weight
    0.30 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text