Motion
YF24
External Tooth Spur Gear - 10 DP, 20 ° PA, 24 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371881
MFR #YF24
Price$142.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 24 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371881
MFR #YF24

Mfr description
YF24 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.89/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    1.8700 in
  • Hub Diameter
    2.02 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2.6 in
  • Overall Width
    1.87 in
  • Pitch Diameter
    2.4000 in
  • Pressure Angle
    20 °
  • Weight
    1.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09974
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)