Motion
YF25
External Tooth Spur Gear - 10 DP, 20 ° PA, 25 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371884
MFR #YF25
Price$141.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 25 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371884
MFR #YF25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.52/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    1.8700 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    2.7 in
  • Overall Width
    1.87 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Weight
    2.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09976
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099766

Overview

Mfr description
YF25 STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text