Motion
TS1028
External Tooth Spur Gear - 10 DP, 20 ° PA, 28 Teeth, 1.2500 in Face, 7/8 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371889
MFR #TS1028
Price$130.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 28 Teeth, 1.2500 in Face, 7/8 to 1-5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00371889
MFR #TS1028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.19/each

Specifications

Dimensions

  • Bore Diameter
    7/8 to 1-5/16 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    2.406 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    3 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    2.8000 in
  • Pressure Angle
    20 °
  • Weight
    2.70 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950262956
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950262956

Overview

Mfr description
TS1028 20 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text