Motion
YF30A
External Tooth Spur Gear - 10 DP, 20 ° PA, 30 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371890
MFR #YF30A
Price$220.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 30 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371890
MFR #YF30A

Mfr description
YF30A STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.81/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.1300 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.88 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    3.2 in
  • Overall Width
    2.13 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    2.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10630
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711106303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)