Motion
TS1030
External Tooth Spur Gear - 10 DP, 20 ° PA, 30 Teeth, 1.2500 in Face, 7/8 to 1-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00371892
MFR #TS1030
Price$180.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 30 Teeth, 1.2500 in Face, 7/8 to 1-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00371892
MFR #TS1030

Mfr description
TS1030 20 SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.92/each

Specifications

Dimensions

  • Bore Diameter
    7/8 to 1-3/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    3.2 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    3.40 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950262963
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950262963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)