Motion
TS1045
External Tooth Spur Gear - 10 DP, 20 ° PA, 45 Teeth, 1.2500 in Face, 1 to 2-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00371902
MFR #TS1045
Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 45 Teeth, 1.2500 in Face, 1 to 2-1/8 in Bore, Reboreable, Material: Steel
Mi Item #00371902
MFR #TS1045

Mfr description
TS1045 20 SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.77/each

Specifications

Dimensions

  • Bore Diameter
    1 to 2-1/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    3.5000 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4.7 in
  • Overall Width
    2-1/8 in
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    20 °
  • Weight
    7.50 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263014
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)