Motion
YF50A
External Tooth Spur Gear - 10 DP, 20 ° PA, 50 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00371906
MFR #YF50A
Price$354.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 50 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00371906
MFR #YF50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.67/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.1300 in
  • Hub Diameter
    3.95 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    5.2 in
  • Overall Width
    2.13 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    5.80 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10640
  • Material
    Steel
  • Number Of Teeth
    50
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711106402

Overview

Mfr description
YF50A STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text