Motion
TS1050
External Tooth Spur Gear - 10 DP, 20 ° PA, 50 Teeth, 1.25 in Face, 1 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00371908
MFR #TS1050
List Price$271.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 50 Teeth, 1.25 in Face, 1 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00371908
MFR #TS1050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.14/each for your price

Overview

Mfr description
TS1050 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1.25 in
  • Number Of Teeth
    50
  • Bore Type
    Reboreable
  • Bore Diameter
    1 to 2-1/2 in
  • Outside Diameter
    5.2 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    5 in
  • Hub Diameter
    4.0000 in
  • Gear Construction
    Plain
  • Overall Width
    2-1/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263038
  • UPC_NO
    697950263038
  • Weight
    9.60 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text