Motion
YF90
Spur Gear, 10 DP, 20 PA, 90 Teeth, Cast Iron
MI ITEM #00371917
MFR #YF90
List Price$664.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 20 PA, 90 Teeth, Cast Iron
MI ITEM #00371917
MFR #YF90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$664.43/each for your price

Overview

Mfr description
YF90 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    90
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Outside Diameter
    9.2 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    9 in
  • Hub Diameter
    2-1/2 in
  • Gear Construction
    Spoked
  • Overall Width
    2-1/4 in
  • Hub Projection
    1 in
  • Manufacturer Catalog Number
    10650
  • Manufacturer Catalog
  • UPC_NO
    781711106501
  • Weight
    9.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text