Motion
YF120
External Tooth Spur Gear - 10 DP, 20 ° PA, 120 Teeth, 1.2500 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371925
MFR #YF120
Price$745.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 120 Teeth, 1.2500 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371925
MFR #YF120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$745.98/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.3700 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.12 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    12.2 in
  • Overall Width
    2.37 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8 in-16
  • Weight
    13.70 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10656
  • Material
    Cast Iron
  • Number Of Teeth
    120
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711106563

Overview

Mfr description
YF120 C. I. SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text