Motion
YF160
Spur Gear, 10 DP, 20 PA, 160 Teeth, Cast Iron
MI ITEM #00371929
MFR #YF160
Your Price$1,191.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 20 PA, 160 Teeth, Cast Iron
MI ITEM #00371929
MFR #YF160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,191.42/each(List $1,429.71)

Overview

Mfr description
YF160 C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    160
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    16.2 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    16 in
  • Hub Diameter
    3 in
  • Gear Construction
    Spoked
  • Overall Width
    2.37 in
  • Hub Projection
    1.12 in
  • Manufacturer Catalog Number
    10660
  • Manufacturer Catalog
  • UPC_NO
    781711106600
  • Weight
    18.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text